Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C10140

  • Mfr # C10140

  • Zoro # G3353072


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
6.9577
Face Width (In.)
1
Outside Dia. (In.)
14.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10140
Zoro #
G3353072
UPC #
697950056630
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6.9577
Face Width (In.)
1
Outside Dia. (In.)
14.2
Hub Dia. (In.)
2.7345
Storage Width
14.2
Storage Height
2
Storage Length
14.2
Length through Bore
2

Details

Pitch
10
Material
Cast Iron
Hub Projection (In.)
1
Weight
12.76
Pressure Angle (Deg.)
14.5
Min. Bore
1
Hub Style
B
Gear Type
B3
Bore Type
Reboreable
Class
6
Max. Bore
1.6875
Number Of Teeth
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.