Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C10150

  • Mfr # C10150

  • Zoro # G3341376


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
15
Face Width (In.)
1
Outside Dia. (In.)
15.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10150
Zoro #
G3341376
UPC #
697950056654
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
15
Face Width (In.)
1
Outside Dia. (In.)
15.2
Hub Dia. (In.)
2.7345
Storage Length
15.2
Length through Bore
2
Storage Width
15.2
Storage Height
2

Details

Pitch
10
Material
Cast Iron
Hub Projection (In.)
1
Weight
13.36
Pressure Angle (Deg.)
14.5
Number Of Teeth
150
Gear Type
B3
Max. Bore
1.6875
Hub Style
B
Bore Type
Reboreable
Min. Bore
1
Class
6

Description

The MARTIN SPROCKET & GEAR brand Gear Spur 14 1/2 Deg Cast, C10150 has a pitch of 10, a pitch diameter of 15 inches, a face width of 1 inch, an outside diameter of 15.2 inches, a material of cast iron, a hub projection of 1 inch, a weight of 13.36, a hub diameter of 2.7345 inches, a pressure angle of 14.5 degrees, 150 teeth, a gear type of B3, a storage length of 15.2 inches, a length through bore of 2 inches, a maximum bore of 1.6875 inches, a storage width of 15.2 inches, a hub style of B, a bore type of reboreable, a minimum bore of 1 inch, and a storage height of 2 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.