Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C10160

  • Mfr # C10160

  • Zoro # G3345320


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
16
Face Width (In.)
1
Outside Dia. (In.)
16.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10160
Zoro #
G3345320
UPC #
697950056661
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
16
Face Width (In.)
1
Outside Dia. (In.)
16.2
Hub Dia. (In.)
2.7345
Storage Length
16.2
Storage Width
16.2
Storage Height
2
Length through Bore
2

Details

Pitch
10
Material
Cast Iron
Hub Projection (In.)
1
Pressure Angle (Deg.)
14.5
Weight
39.4
Hub Style
B
Class
6
Min. Bore
1
Bore Type
Reboreable
Max. Bore
1.6875
Gear Type
B3
Number Of Teeth
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.