Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C10180

  • Mfr # C10180

  • Zoro # G3351760


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
18
Face Width (In.)
1
Outside Dia. (In.)
18.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10180
Zoro #
G3351760
UPC #
697950056685
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
18
Face Width (In.)
1
Outside Dia. (In.)
18.2
Hub Dia. (In.)
3
Storage Width
18.2
Storage Length
18.2
Length through Bore
2
Storage Height
2

Details

Pitch
10
Material
Cast Iron
Hub Projection (In.)
1
Weight
19.56
Pressure Angle (Deg.)
14.5
Number Of Teeth
180
Hub Style
B
Min. Bore
1
Class
6
Max. Bore
1.8125
Bore Type
Reboreable
Gear Type
B3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.