Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C1080

  • Mfr # C1080

  • Zoro # G3354962


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
8
Face Width (In.)
1
Outside Dia. (In.)
8.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1080
Zoro #
G3354962
UPC #
697950056517
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
1
Outside Dia. (In.)
8.2
Hub Dia. (In.)
2.4845
Storage Width
8.2
Length through Bore
1.875
Storage Length
8.2
Storage Height
1.875

Details

Pitch
10
Material
Cast Iron
Weight
7.02
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.875
Bore Type
Reboreable
Gear Type
B3
Min. Bore
0.875
Class
6
Hub Style
B
Max. Bore
1.4375
Number Of Teeth
80

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 10, a pitch diameter of 8 inches, a face width of 1 inch, an outside diameter of 8.2 inches, and is made of cast iron. It has a weight of 7.02, a pressure angle of 14.5 degrees, a hub projection of 0.875 inches, a hub diameter of 2.4845 inches, 80 teeth, a storage width of 8.2 inches, a bore type of reboreable, a gear type of B3, a length through bore of 1.875 inches, a storage length of 8.2 inches, a minimum bore of 0.875 inches, a storage height of 1.875 inches, a hub style of B, a maximum bore of 1.4375 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.