Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C1090

  • Mfr # C1090

  • Zoro # G3353328


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
9
Face Width (In.)
1
Outside Dia. (In.)
9.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1090
Zoro #
G3353328
UPC #
697950056548
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
9
Face Width (In.)
1
Outside Dia. (In.)
9.2
Hub Dia. (In.)
2.4845
Length through Bore
1.875
Storage Length
9.2
Storage Width
9.2
Storage Height
1.875

Details

Pitch
10
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
7.6
Hub Projection (In.)
0.875
Bore Type
Reboreable
Min. Bore
0.875
Hub Style
B
Gear Type
B3
Class
6
Max. Bore
1.4375
Number Of Teeth
90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.