Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C1096

  • Mfr # C1096

  • Zoro # G3369671


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
9.6
Face Width (In.)
1
Outside Dia. (In.)
9.8
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1096
Zoro #
G3369671
UPC #
697950056562
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
9.6
Face Width (In.)
1
Outside Dia. (In.)
9.8
Hub Dia. (In.)
2.4845
Storage Length
9.8
Storage Height
1.875
Storage Width
9.8
Length through Bore
1.875

Details

Pitch
10
Material
Cast Iron
Hub Projection (In.)
0.875
Weight
8.3
Pressure Angle (Deg.)
14.5
Number Of Teeth
96
Min. Bore
0.875
Class
6
Max. Bore
1.4375
Bore Type
Reboreable
Hub Style
B
Gear Type
B3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.