Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C12102

  • Mfr # C12102

  • Zoro # G3365097


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
8.5
Face Width (In.)
0.75
Outside Dia. (In.)
8.666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12102
Zoro #
G3365097
UPC #
697950057149
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8.5
Face Width (In.)
0.75
Outside Dia. (In.)
8.666
Hub Dia. (In.)
2.7345
Storage Length
8.666
Storage Height
1.5
Storage Width
8.666
Length through Bore
1.5

Details

Pitch
12
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
5.9
Hub Projection (In.)
0.75
Min. Bore
0.75
Bore Type
Reboreable
Hub Style
B
Class
6
Gear Type
B3
Max. Bore
1.6875
Number Of Teeth
102

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.