Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C12108

  • Mfr # C12108

  • Zoro # G3367617


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
9
Face Width (In.)
0.75
Outside Dia. (In.)
9.166
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12108
Zoro #
G3367617
UPC #
697950057156
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
9
Face Width (In.)
0.75
Outside Dia. (In.)
9.166
Hub Dia. (In.)
2.7345
Storage Width
9.166
Length through Bore
1.5
Storage Length
9.166
Storage Height
1.5

Details

Pitch
12
Material
Cast Iron
Hub Projection (In.)
0.75
Pressure Angle (Deg.)
14.5
Weight
6.36
Number Of Teeth
108
Max. Bore
1.6875
Hub Style
B
Bore Type
Reboreable
Class
6
Gear Type
B3
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.