Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C12114

  • Mfr # C12114

  • Zoro # G3377030


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
9.5
Face Width (In.)
0.75
Outside Dia. (In.)
9.666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12114
Zoro #
G3377030
UPC #
697950057170
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
9.5
Face Width (In.)
0.75
Outside Dia. (In.)
9.666
Hub Dia. (In.)
2.7345
Length through Bore
1.5
Storage Length
9.666
Storage Width
9.666
Storage Height
1.5

Details

Pitch
12
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
7.32
Hub Projection (In.)
0.75
Max. Bore
1.6875
Min. Bore
0.75
Gear Type
B3
Class
6
Bore Type
Reboreable
Hub Style
B
Number Of Teeth
114

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.