Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C1290

  • Mfr # C1290

  • Zoro # G3303348


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
7.5
Face Width (In.)
0.75
Outside Dia. (In.)
7.666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1290
Zoro #
G3303348
UPC #
697950057125
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7.5
Face Width (In.)
0.75
Outside Dia. (In.)
7.666
Hub Dia. (In.)
2.7345
Storage Height
1.5
Storage Length
7.666
Storage Width
7.666
Length through Bore
1.5

Details

Pitch
12
Material
Cast Iron
Weight
5.2
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.75
Number Of Teeth
90
Hub Style
B
Min. Bore
0.75
Max. Bore
1.6875
Bore Type
Reboreable
Class
6
Gear Type
B3

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 12, a pitch diameter of 7.5 inches, a face width of 0.75 inches, an outside diameter of 7.666 inches, a material of cast iron, a hub diameter of 2.7345 inches, a weight of 5.2, a pressure angle of 14.5 degrees, a hub projection of 0.75 inches, 90 teeth, a hub style of B, a minimum bore of 0.75 inches, a maximum bore of 1.6875 inches, a bore type of reboreable, a storage height of 1.5 inches, a storage length of 7.666 inches, a storage width of 7.666 inches, a gear type of B3, and a length through bore of 1.5 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.