Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C1296

  • Mfr # C1296

  • Zoro # G3300426


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
8
Face Width (In.)
0.75
Outside Dia. (In.)
8.166
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1296
Zoro #
G3300426
UPC #
697950057132
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
0.75
Outside Dia. (In.)
8.166
Hub Dia. (In.)
2.7345
Length through Bore
1.5
Storage Length
8.166
Storage Width
8.166
Storage Height
1.5

Details

Pitch
12
Material
Cast Iron
Hub Projection (In.)
0.75
Pressure Angle (Deg.)
14.5
Weight
5.48
Number Of Teeth
96
Class
6
Gear Type
B3
Min. Bore
0.75
Max. Bore
1.6875
Hub Style
B
Bore Type
Reboreable

Description

This MARTIN SPROCKET & GEAR brand Gear Spur 14 1/2 Deg Cast, C1296 has a pitch of 12, a pitch diameter of 8 inches, a face width of 0.75 inches, an outside diameter of 8.166 inches, a material of cast iron, a hub projection of 0.75 inches, a pressure angle of 14.5 degrees, a hub diameter of 2.7345 inches, a weight of 5.48, a number of teeth of 96, a length through bore of 1.5 inches, a storage length of 8.166 inches, a storage width of 8.166 inches, a gear type of B3, a minimum bore of 0.75 inches, a maximum bore of 1.6875 inches, a hub style of B, a storage height of 1.5 inches, and a bore type of reboreable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.