Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C16120

  • Mfr # C16120

  • Zoro # G3311921


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Pitch
16
Pitch Dia. (In.)
7.5
Face Width (In.)
0.5
Outside Dia. (In.)
7.625
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16120
Zoro #
G3311921
UPC #
697950057767
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7.5
Face Width (In.)
0.5
Outside Dia. (In.)
7.625
Hub Dia. (In.)
2.4845
Storage Length
7.625
Storage Height
1.125
Storage Width
7.625
Length through Bore
1.125

Details

Pitch
16
Material
Cast Iron
Weight
3.5
Hub Projection (In.)
0.625
Pressure Angle (Deg.)
14.5
Number Of Teeth
120
Min. Bore
0.625
Hub Style
B
Class
6
Max. Bore
1.4375
Bore Type
Reboreable
Gear Type
B3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.