Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C20140

  • Mfr # C20140

  • Zoro # G3322080


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Pitch
20
Pitch Dia. (In.)
7
Face Width (In.)
0.375
Outside Dia. (In.)
7.1
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20140
Zoro #
G3322080
UPC #
697950058399
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
0.375
Outside Dia. (In.)
7.1
Hub Dia. (In.)
1.7345
Storage Width
7.1
Storage Length
7.1
Storage Height
0.875
Length through Bore
0.875

Details

Pitch
20
Material
Cast Iron
Weight
2
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.5
Max. Bore
1
Bore Type
Reboreable
Min. Bore
0.5
Gear Type
B3
Class
6
Hub Style
B
Number Of Teeth
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.