Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C20200

  • Mfr # C20200

  • Zoro # G3322327


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Pitch
20
Pitch Dia. (In.)
1
Face Width (In.)
0.375
Outside Dia. (In.)
10.1
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20200
Zoro #
G3322327
UPC #
697950058467
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1
Face Width (In.)
0.375
Outside Dia. (In.)
10.1
Hub Dia. (In.)
1.7345
Storage Height
1
Storage Width
10.1
Storage Length
10.1
Length through Bore
1

Details

Pitch
20
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.625
Weight
2.84
Max. Bore
1
Bore Type
Reboreable
Hub Style
B
Min. Bore
0.5
Class
6
Gear Type
B3
Number Of Teeth
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.