Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C354

  • Mfr # C354

  • Zoro # G3317987


product price: $3,375.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
0.1427
Face Width (In.)
3
Outside Dia. (In.)
18.6666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C354
Zoro #
G3317987
UPC #
697950053509
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
0.1427
Face Width (In.)
3
Outside Dia. (In.)
18.6666
Hub Dia. (In.)
5.4845
Storage Width
18.6666
Storage Height
4.75
Length through Bore
4.75
Storage Length
18.6666

Details

Pitch
3
Material
Cast Iron
Weight
104
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.75
Number Of Teeth
54
Max. Bore
3.25
Gear Type
B3
Class
6
Min. Bore
1.5625
Hub Style
B
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.