Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C372

  • Mfr # C372

  • Zoro # G3307636


product price: $4,353.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pitch
3
Pitch Dia. (In.)
24
Face Width (In.)
3
Outside Dia. (In.)
24.666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C372
Zoro #
G3307636
UPC #
697950053547
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
24
Face Width (In.)
3
Outside Dia. (In.)
24.666
Hub Dia. (In.)
5.9845
Storage Length
24.666
Length through Bore
4.75
Storage Width
24.666
Storage Height
4.75

Details

Pitch
3
Material
Cast Iron
Hub Projection (In.)
1.75
Pressure Angle (Deg.)
14.5
Weight
153
Bore Type
Reboreable
Min. Bore
1.5625
Max. Bore
3.6875
Gear Type
B3
Hub Style
B
Class
6
Number Of Teeth
72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.