Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C396

  • Mfr # C396

  • Zoro # G3341732


product price: $5,996.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pitch
3
Pitch Dia. (In.)
32
Face Width (In.)
3
Outside Dia. (In.)
32.666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C396
Zoro #
G3341732
UPC #
697950053608
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
32
Face Width (In.)
3
Outside Dia. (In.)
32.666
Hub Dia. (In.)
5.9845
Storage Length
32.666
Storage Height
4.75
Storage Width
32.666
Length through Bore
4.75

Details

Pitch
3
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.75
Weight
205
Number Of Teeth
96
Class
6
Hub Style
B
Gear Type
B3
Bore Type
Reboreable
Max. Bore
3.6875
Min. Bore
1.6875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.