Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C4144

  • Mfr # C4144

  • Zoro # G3374300


product price: $6,906.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pitch
4
Pitch Dia. (In.)
36
Face Width (In.)
2
Outside Dia. (In.)
36.5
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4144
Zoro #
G3374300
UPC #
697950054247
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
36
Face Width (In.)
2
Outside Dia. (In.)
36.5
Hub Dia. (In.)
5.4845
Storage Width
36.5
Storage Height
3.75
Length through Bore
3.75
Storage Length
36.5

Details

Pitch
4
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.75
Weight
140
Min. Bore
1.375
Class
6
Max. Bore
3.25
Gear Type
B3
Hub Style
B
Bore Type
Reboreable
Number Of Teeth
144

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.