Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C432

  • Mfr # C432

  • Zoro # G3375509


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
8
Face Width (In.)
2
Outside Dia. (In.)
8.5
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C432
Zoro #
G3375509
UPC #
697950053868
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
2
Outside Dia. (In.)
8.5
Hub Dia. (In.)
3.4845
Storage Height
3.5
Storage Length
8.5
Storage Width
8.5
Length through Bore
3.5

Details

Pitch
4
Material
Cast Iron
Hub Projection (In.)
1.5
Pressure Angle (Deg.)
14.5
Weight
23.2
Class
6
Hub Style
B
Gear Type
B1
Min. Bore
1.25
Bore Type
Reboreable
Max. Bore
2.125
Number Of Teeth
32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.