Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C468

  • Mfr # C468

  • Zoro # G3378476


product price: $2,134.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
17
Face Width (In.)
2
Outside Dia. (In.)
17.5
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C468
Zoro #
G3378476
UPC #
697950054070
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
17
Face Width (In.)
2
Outside Dia. (In.)
17.5
Hub Dia. (In.)
3.9845
Storage Width
17.5
Storage Length
17.5
Length through Bore
3.5
Storage Height
3.5

Details

Pitch
4
Material
Cast Iron
Weight
56
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.5
Class
6
Max. Bore
2.5
Min. Bore
1.25
Hub Style
B
Bore Type
Reboreable
Gear Type
B3
Number Of Teeth
68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.