Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C530

  • Mfr # C530

  • Zoro # G3364622


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
6
Face Width (In.)
1.75
Outside Dia. (In.)
6.4
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C530
Zoro #
G3364622
UPC #
697950054469
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
1.75
Outside Dia. (In.)
6.4
Hub Dia. (In.)
3.236
Storage Height
3
Storage Width
6.4
Storage Length
6.4
Length through Bore
3

Details

Pitch
5
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.25
Weight
13.86
Gear Type
B1
Class
6
Hub Style
B
Min. Bore
1.0625
Max. Bore
2.0625
Bore Type
Reboreable
Number Of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.