Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C554

  • Mfr # C554

  • Zoro # G3367976


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
10.8
Face Width (In.)
1.75
Outside Dia. (In.)
11.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C554
Zoro #
G3367976
UPC #
697950054599
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
10.8
Face Width (In.)
1.75
Outside Dia. (In.)
11.2
Hub Dia. (In.)
3.7345
Storage Length
11.2
Length through Bore
3
Storage Width
11.2
Storage Height
3

Details

Pitch
5
Material
Cast Iron
Weight
25.1
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.25
Number Of Teeth
54
Max. Bore
2.3125
Hub Style
B
Class
6
Min. Bore
1.1875
Bore Type
Reboreable
Gear Type
B3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.