Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C564

  • Mfr # C564

  • Zoro # G3372821


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
12.8
Face Width (In.)
1.75
Outside Dia. (In.)
13.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C564
Zoro #
G3372821
UPC #
697950054643
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
12.8
Face Width (In.)
1.75
Outside Dia. (In.)
13.2
Hub Dia. (In.)
3.7345
Storage Length
13.2
Storage Width
13.2
Length through Bore
3
Storage Height
3

Details

Pitch
5
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
31.2
Hub Projection (In.)
1.25
Class
6
Hub Style
B
Max. Bore
2.3125
Gear Type
B3
Min. Bore
1.1875
Bore Type
Reboreable
Number Of Teeth
64

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.