Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C572

  • Mfr # C572

  • Zoro # G3375472


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Pitch
5
Pitch Dia. (In.)
14.4
Face Width (In.)
1.75
Outside Dia. (In.)
14.8
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C572
Zoro #
G3375472
UPC #
697950054681
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
14.4
Face Width (In.)
1.75
Outside Dia. (In.)
14.8
Hub Dia. (In.)
3.9845
Length through Bore
3
Storage Height
3
Storage Width
14.8
Storage Length
14.8

Details

Pitch
5
Material
Cast Iron
Weight
35
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
14.5
Number Of Teeth
72
Hub Style
B
Bore Type
Reboreable
Gear Type
B3
Max. Bore
2.5625
Class
6
Min. Bore
1.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.