Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C6120

  • Mfr # C6120

  • Zoro # G3320927


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
2
Face Width (In.)
1.5
Outside Dia. (In.)
20.333
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6120
Zoro #
G3320927
UPC #
697950055442
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2
Face Width (In.)
1.5
Outside Dia. (In.)
20.333
Hub Dia. (In.)
3.7345
Storage Length
20.333
Storage Width
20.333
Length through Bore
3
Storage Height
3

Details

Pitch
6
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
33.15
Hub Projection (In.)
1.5
Gear Type
B3
Bore Type
Reboreable
Min. Bore
1.25
Max. Bore
2.3125
Hub Style
B
Class
6
Number Of Teeth
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.