Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C672

  • Mfr # C672

  • Zoro # G3314627


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
11.9999
Face Width (In.)
1.5
Outside Dia. (In.)
12.3333
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C672
Zoro #
G3314627
UPC #
697950055329
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
11.9999
Face Width (In.)
1.5
Outside Dia. (In.)
12.3333
Hub Dia. (In.)
3.4845
Length through Bore
2.75
Storage Length
12.3333
Storage Height
2.75
Storage Width
12.3333

Details

Pitch
6
Material
Cast Iron
Hub Projection (In.)
1.25
Weight
25.44
Pressure Angle (Deg.)
14.5
Hub Style
B
Class
6
Min. Bore
1.25
Gear Type
B3
Max. Bore
2.1875
Bore Type
Reboreable
Number Of Teeth
72

Description

This MARTIN SPROCKET & GEAR brand Gear Spur 14 1/2 Deg Cast, C672 has a pitch of 6, a pitch diameter of 11.9999 inches, a face width of 1.5 inches, an outside diameter of 12.3333 inches, a material of cast iron, a hub projection of 1.25 inches, a hub diameter of 3.4845 inches, a weight of 25.44, a pressure angle of 14.5 degrees, a number of teeth of 72, a hub style of B, a length through bore of 2.75 inches, a storage length of 12.3333 inches, a storage height of 2.75 inches, a minimum bore of 1.25 inches, a gear type of B3, a storage width of 12.3333 inches, a maximum bore of 2.1875 inches, and a bore type of reboreable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.