Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C680

  • Mfr # C680

  • Zoro # G3331698


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
1.1381
Face Width (In.)
1.5
Outside Dia. (In.)
13.6666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C680
Zoro #
G3331698
UPC #
697950055350
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1.1381
Face Width (In.)
1.5
Outside Dia. (In.)
13.6666
Hub Dia. (In.)
3.4845
Storage Length
13.6666
Storage Width
13.6666
Storage Height
2.75
Length through Bore
2.75

Details

Pitch
6
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.25
Weight
25.82
Number Of Teeth
80
Class
6
Max. Bore
2.1875
Min. Bore
1.25
Bore Type
Reboreable
Gear Type
B3
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.