Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C696

  • Mfr # C696

  • Zoro # G3333098


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
16
Face Width (In.)
1.5
Outside Dia. (In.)
16.333
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C696
Zoro #
G3333098
UPC #
697950055398
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
16
Face Width (In.)
1.5
Outside Dia. (In.)
16.333
Hub Dia. (In.)
3.4845
Storage Width
16.333
Length through Bore
2.75
Storage Height
2.75
Storage Length
16.333

Details

Pitch
6
Material
Cast Iron
Weight
28.02
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.25
Number Of Teeth
96
Min. Bore
1.125
Bore Type
Reboreable
Max. Bore
2.1875
Hub Style
B
Class
6
Gear Type
B3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.