Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C8128

  • Mfr # C8128

  • Zoro # G3334209


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
16
Face Width (In.)
1.25
Outside Dia. (In.)
16.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8128
Zoro #
G3334209
UPC #
697950056005
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
16
Face Width (In.)
1.25
Outside Dia. (In.)
16.25
Hub Dia. (In.)
3.4845
Length through Bore
2.375
Storage Width
16.25
Storage Length
16.25
Storage Height
2.375

Details

Pitch
8
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
21.26
Hub Projection (In.)
1.25
Number Of Teeth
128
Bore Type
Reboreable
Max. Bore
2.1875
Min. Bore
1.125
Class
6
Hub Style
B
Gear Type
B3

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 8, a pitch diameter of 16 inches, a face width of 1.25 inches, an outside diameter of 16.25 inches, a pressure angle of 14.5 degrees, a hub diameter of 3.4845 inches, a weight of 21.26, a hub projection of 1.25 inches, 128 teeth, a length through bore of 2.375 inches, a storage width of 16.25 inches, a bore type of reboreable, a maximum bore of 2.1875 inches, a minimum bore of 1.125 inches, a storage length of 16.25 inches, a hub style of B, a storage height of 2.375 inches, and a gear type of B3. It is made of cast iron.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.