Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C8160

  • Mfr # C8160

  • Zoro # G3346930


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2
Face Width (In.)
1.25
Outside Dia. (In.)
20.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8160
Zoro #
G3346930
UPC #
697950056029
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2
Face Width (In.)
1.25
Outside Dia. (In.)
20.25
Hub Dia. (In.)
3.7345
Storage Length
20.25
Storage Width
20.25
Storage Height
2.5
Length through Bore
2.5

Details

Pitch
8
Material
Cast Iron
Hub Projection (In.)
1.25
Weight
26.56
Pressure Angle (Deg.)
14.5
Number Of Teeth
160
Gear Type
B3
Hub Style
B
Min. Bore
1.125
Max. Bore
2.3125
Bore Type
Reboreable
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.