Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C856

  • Mfr # C856

  • Zoro # G3335356


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
7
Face Width (In.)
1.25
Outside Dia. (In.)
7.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C856
Zoro #
G3335356
UPC #
697950055862
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7
Face Width (In.)
1.25
Outside Dia. (In.)
7.25
Hub Dia. (In.)
2.7345
Storage Length
7.25
Storage Width
7.25
Storage Height
2.25
Length through Bore
2.25

Details

Pitch
8
Material
Cast Iron
Hub Projection (In.)
1
Pressure Angle (Deg.)
14.5
Weight
8.24
Number Of Teeth
56
Class
6
Max. Bore
1.6875
Gear Type
B2
Min. Bore
1
Hub Style
B
Bore Type
Reboreable

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 8, a pitch diameter of 7 inches, a face width of 1.25 inches, an outside diameter of 7.25 inches, and is made of cast iron. It has a pressure angle of 14.5 degrees, a hub diameter of 2.7345 inches, a weight of 8.24, 56 teeth, a maximum bore of 1.6875 inches, a gear type of B2, a storage length of 7.25 inches, a minimum bore of 1 inch, a hub style of B, a storage width of 7.25 inches, a storage height of 2.25 inches, a bore type of reboreable, and a length through bore of 2.25 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.