Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C864

  • Mfr # C864

  • Zoro # G3352077


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
8
Face Width (In.)
1.25
Outside Dia. (In.)
8.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C864
Zoro #
G3352077
UPC #
697950055886
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
1.25
Outside Dia. (In.)
8.25
Hub Dia. (In.)
2.7345
Storage Width
8.25
Storage Length
8.25
Length through Bore
2.25
Storage Height
2.25

Details

Pitch
8
Material
Cast Iron
Weight
9.86
Hub Projection (In.)
1
Pressure Angle (Deg.)
14.5
Gear Type
B3
Min. Bore
1
Bore Type
Reboreable
Max. Bore
1.6875
Hub Style
B
Class
6
Number Of Teeth
64

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.