Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C868

  • Mfr # C868

  • Zoro # G3337121


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
8.5
Face Width (In.)
1.25
Outside Dia. (In.)
8.75
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C868
Zoro #
G3337121
UPC #
697950055893
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8.5
Face Width (In.)
1.25
Outside Dia. (In.)
8.75
Hub Dia. (In.)
2.9845
Storage Length
8.75
Storage Height
2.25
Storage Width
8.75
Length through Bore
2.25

Details

Pitch
8
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1
Weight
10.9
Number Of Teeth
68
Hub Style
B
Max. Bore
1.8125
Gear Type
B3
Class
6
Bore Type
Reboreable
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.