Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C880

  • Mfr # C880

  • Zoro # G3348288


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
1
Face Width (In.)
1.25
Outside Dia. (In.)
10.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C880
Zoro #
G3348288
UPC #
697950055923
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1
Face Width (In.)
1.25
Outside Dia. (In.)
10.25
Hub Dia. (In.)
2.9845
Storage Height
2.375
Storage Length
10.25
Length through Bore
2.375
Storage Width
10.25

Details

Pitch
8
Material
Cast Iron
Weight
11.98
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.25
Number Of Teeth
80
Bore Type
Reboreable
Min. Bore
1.125
Hub Style
B
Class
6
Gear Type
B3
Max. Bore
1.8125

Description

This MARTIN SPROCKET & GEAR brand Gear Spur has a pitch of 8, a pitch diameter of 1 inch, a face width of 1.25 inches, an outside diameter of 10.25 inches, a material of cast iron, a hub diameter of 2.9845 inches, a weight of 11.98, a pressure angle of 14.5 degrees, a hub projection of 1.25 inches, 80 teeth, a storage height of 2.375 inches, a storage length of 10.25 inches, a bore type of reboreable, a minimum bore of 1.125 inches, a hub style of B, a gear type of B3, a maximum bore of 1.8125 inches, a length through bore of 2.375 inches, and a storage width of 10.25 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.