Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C888

  • Mfr # C888

  • Zoro # G3365517


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
11
Face Width (In.)
1.25
Outside Dia. (In.)
11.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C888
Zoro #
G3365517
UPC #
697950055947
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
11
Face Width (In.)
1.25
Outside Dia. (In.)
11.25
Hub Dia. (In.)
2.9845
Storage Length
11.25
Storage Width
11.25
Length through Bore
2.375
Storage Height
2.375

Details

Pitch
8
Material
Cast Iron
Hub Projection (In.)
1.25
Weight
13.54
Pressure Angle (Deg.)
14.5
Min. Bore
1.125
Gear Type
B3
Max. Bore
1.8125
Hub Style
B
Class
6
Bore Type
Reboreable
Number Of Teeth
88

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.