Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C896

  • Mfr # C896

  • Zoro # G3360066


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
12
Face Width (In.)
1.25
Outside Dia. (In.)
12.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C896
Zoro #
G3360066
UPC #
697950055961
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
12
Face Width (In.)
1.25
Outside Dia. (In.)
12.25
Hub Dia. (In.)
3.2345
Storage Height
2.375
Length through Bore
2.375
Storage Width
12.25
Storage Length
12.25

Details

Pitch
8
Material
Cast Iron
Weight
15.84
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
14.5
Class
6
Hub Style
B
Gear Type
B3
Min. Bore
1.125
Bore Type
Reboreable
Max. Bore
2.0625
Number Of Teeth
96

Description

This MARTIN SPROCKET & GEAR brand Gear Spur 14 1/2 Deg Cast, C896 has a pitch of 8, a pitch diameter of 12 inches, a face width of 1.25 inches, an outside diameter of 12.25 inches, a material of cast iron, a weight of 15.84, a hub projection of 1.25 inches, a pressure angle of 14.5 degrees, a hub diameter of 3.2345 inches, 96 teeth, a storage height of 2.375 inches, a length through bore of 2.375 inches, a storage width of 12.25 inches, a hub style of B, a storage length of 12.25 inches, a gear type of B3, a minimum bore of 1.125 inches, a bore type of reboreable, and a maximum bore of 2.0625 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.