Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel Bs, S611BS 1

  • Mfr # S611BS 1

  • Zoro # G3361737


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
2.333
Face Width (In.)
1.5
Outside Dia. (In.)
2.166666667
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S611BS 1
Zoro #
G3361737
UPC #
697950439839
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.333
Face Width (In.)
1.5
Outside Dia. (In.)
2.166666667
Hub Dia. (In.)
1.5
Storage Length
2.33
Storage Width
2.666
Storage Height
2.375
Length through Bore
2.375

Details

Pitch
6
Material
Steel
Pressure Angle (Deg.)
14.5
Weight
1.16
Hub Projection (In.)
0.875
Number Of Teeth
11
Hub Style
B
Min. Bore
1
Max. Bore
1
Bore Type
Reboreable
Gear Type
B
Class
6
Enlarged OD With Special Tooth Form
2.666

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.