Zoro Homepage

Gear Spur 14 1/2 Deg Steel Bs, S814BS 3/4

  • Mfr # S814BS 3/4

  • Zoro # G3348242


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
1.75
Face Width (In.)
1.25
Outside Dia. (In.)
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S814BS 3/4
Zoro #
G3348242
UPC #
697950440057
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1.75
Face Width (In.)
1.25
Outside Dia. (In.)
2
Hub Dia. (In.)
1.375
Set Screw Size
1/4-20 @ 90
Storage Width
2
Storage Height
2
Storage Length
2
Length through Bore
2

Details

Pitch
8
Material
Steel
Weight
0.87
Keyway
.250 X .125
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.75
Number Of Teeth
14
Class
6
Set Screw Location
90
Enlarged OD With Special Tooth Form
NO
Bearing Type - Sprockets
3/4
Hub Style
B
Max. Bore
0.8125
Gear Type
B
Min. Bore
0.75
Bore Type
Bored to Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.