Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel Bs, S818BS 1

  • Mfr # S818BS 1

  • Zoro # G3369610


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.25
Face Width (In.)
1.25
Outside Dia. (In.)
2.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S818BS 1
Zoro #
G3369610
UPC #
697950440095
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.25
Face Width (In.)
1.25
Outside Dia. (In.)
2.5
Hub Dia. (In.)
1.875
Storage Length
2.5
Set Screw Size
5/16-18 @ 90
Storage Height
2
Storage Width
2.5
Length through Bore
2

Details

Pitch
8
Material
Steel
Keyway
.3125 x .1562
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.75
Weight
1.48
Number Of Teeth
18
Bore Type
Bored to Size
Min. Bore
1
Bearing Type - Sprockets
1
Gear Type
B
Class
6
Enlarged OD With Special Tooth Form
NO
Max. Bore
1.125
Set Screw Location
90
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.