Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1032

  • Mfr # S1032

  • Zoro # G3335128


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
3.2
Face Width (In.)
1
Outside Dia. (In.)
3.4
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1032
Zoro #
G3335128
UPC #
697950056241
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.2
Face Width (In.)
1
Outside Dia. (In.)
3.4
Hub Dia. (In.)
2.125
Storage Length
3.4
Storage Height
1.875
Set Screw Size
NONE
Length through Bore
1.875
Storage Width
3.4

Details

Pitch
10
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.875
Weight
2.86
Keyway
NONE
Set Screw Location
NONE
Class
6
Min. Bore
0.75
Bore Type
Reboreable
Hub Style
B
Max. Bore
1.25
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Number Of Teeth
32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.