Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1045

  • Mfr # S1045

  • Zoro # G3322710


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
4.5
Face Width (In.)
1
Outside Dia. (In.)
4.7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1045
Zoro #
G3322710
UPC #
697950056357
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.5
Face Width (In.)
1
Outside Dia. (In.)
4.7
Hub Dia. (In.)
2.5
Storage Length
4.7
Storage Height
1.875
Set Screw Size
NONE
Storage Width
4.7
Length through Bore
1.875

Details

Pitch
10
Material
Steel
Weight
5.3
Keyway
NONE
Hub Projection (In.)
0.875
Pressure Angle (Deg.)
14.5
Number Of Teeth
45
Max. Bore
1.5
Class
6
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Set Screw Location
NONE
Min. Bore
0.875
Hub Style
B
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.