Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1048

  • Mfr # S1048

  • Zoro # G3325702


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
4.8
Face Width (In.)
1
Outside Dia. (In.)
5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1048
Zoro #
G3325702
UPC #
697950056371
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.8
Face Width (In.)
1
Outside Dia. (In.)
5
Hub Dia. (In.)
2.5
Storage Height
1.875
Length through Bore
1.875
Storage Length
5
Storage Width
5
Set Screw Size
NONE

Details

Pitch
10
Material
Steel
Hub Projection (In.)
0.875
Keyway
NONE
Pressure Angle (Deg.)
14.5
Weight
5.9
Number Of Teeth
48
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Min. Bore
0.875
Class
6
Max. Bore
1.5
Set Screw Location
NONE
Gear Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.