Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S1054

  • Mfr # S1054

  • Zoro # G3322911


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
5.4
Face Width (In.)
1
Outside Dia. (In.)
5.6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1054
Zoro #
G3322911
UPC #
697950056418
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.4
Face Width (In.)
1
Outside Dia. (In.)
5.6
Hub Dia. (In.)
2.5
Length through Bore
1.875
Storage Width
5.6
Storage Height
1.875
Storage Length
5.6
Set Screw Size
NONE

Details

Pitch
10
Material
Steel
Pressure Angle (Deg.)
14.5
Weight
7.5
Keyway
NONE
Hub Projection (In.)
0.875
Number Of Teeth
54
Min. Bore
0.875
Class
6
Hub Style
B
Set Screw Location
NONE
Bore Type
Reboreable
Max. Bore
1.5
Enlarged OD With Special Tooth Form
NO
Gear Type
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.