Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1244

  • Mfr # S1244

  • Zoro # G3330429


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
3.6666
Face Width (In.)
0.75
Outside Dia. (In.)
3.8333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1244
Zoro #
G3330429
UPC #
697950056975
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.6666
Face Width (In.)
0.75
Outside Dia. (In.)
3.8333
Hub Dia. (In.)
2.5
Storage Length
3.8333
Storage Width
3.8333
Set Screw Size
NONE
Storage Height
1.375
Length through Bore
1.375

Details

Pitch
12
Material
Steel
Keyway
NONE
Hub Projection (In.)
0.625
Weight
2.94
Pressure Angle (Deg.)
14.5
Number Of Teeth
44
Max. Bore
1.5
Gear Type
B
Class
6
Min. Bore
0.625
Bore Type
Reboreable
Set Screw Location
NONE
Enlarged OD With Special Tooth Form
NO
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.