Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1248

  • Mfr # S1248

  • Zoro # G3323261


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
4
Face Width (In.)
0.75
Outside Dia. (In.)
4.166
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1248
Zoro #
G3323261
UPC #
697950056999
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4
Face Width (In.)
0.75
Outside Dia. (In.)
4.166
Hub Dia. (In.)
2.5
Storage Length
4.166
Storage Height
1.5
Storage Width
4.166
Set Screw Size
NONE
Length through Bore
1.5

Details

Pitch
12
Material
Steel
Keyway
NONE
Pressure Angle (Deg.)
14.5
Weight
3.5
Hub Projection (In.)
0.75
Gear Type
B
Bore Type
Reboreable
Set Screw Location
NONE
Max. Bore
1.5
Hub Style
B
Class
6
Min. Bore
0.625
Enlarged OD With Special Tooth Form
NO
Number Of Teeth
48

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a pitch of 12, a pitch diameter of 4 inches, a face width of 0.75 inches, an outside diameter of 4.166 inches, a pressure angle of 14.5 degrees, a weight of 3.5, a hub projection of 0.75 inches, a hub diameter of 2.5 inches, 48 teeth, a storage length of 4.166 inches, a gear type of B, a storage height of 1.5 inches, a bore type of reboreable, a storage width of 4.166 inches, a max. bore of 1.5 inches, a hub style of B, a min. bore of 0.625 inches, a length through bore of 1.5 inches, and an enlarged OD with special tooth form of NO.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.