Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1254

  • Mfr # S1254

  • Zoro # G3333719


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
4.4999
Face Width (In.)
0.75
Outside Dia. (In.)
4.6666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1254
Zoro #
G3333719
UPC #
697950057019
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.4999
Face Width (In.)
0.75
Outside Dia. (In.)
4.6666
Hub Dia. (In.)
2.75
Storage Length
4.6666
Length through Bore
1.5
Storage Width
4.6666
Set Screw Size
NONE
Storage Height
1.5

Details

Pitch
12
Material
Steel
Pressure Angle (Deg.)
14.5
Weight
4.4
Keyway
NONE
Hub Projection (In.)
0.75
Number Of Teeth
54
Hub Style
B
Gear Type
B
Set Screw Location
NONE
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Max. Bore
1.75
Min. Bore
0.75
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.