Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1260

  • Mfr # S1260

  • Zoro # G3328502


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
4.9999
Face Width (In.)
0.75
Outside Dia. (In.)
5.1666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1260
Zoro #
G3328502
UPC #
697950057040
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4.9999
Face Width (In.)
0.75
Outside Dia. (In.)
5.1666
Hub Dia. (In.)
2.75
Length through Bore
1.5
Set Screw Size
NONE
Storage Width
5.1666
Storage Length
5.1666
Storage Height
1.5

Details

Pitch
12
Material
Steel
Pressure Angle (Deg.)
14.5
Weight
5.14
Hub Projection (In.)
0.75
Keyway
NONE
Number Of Teeth
60
Gear Type
B
Max. Bore
1.75
Set Screw Location
NONE
Enlarged OD With Special Tooth Form
NO
Bore Type
Reboreable
Class
6
Hub Style
B
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.