Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1264

  • Mfr # S1264

  • Zoro # G3324917


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
5.3333
Face Width (In.)
0.75
Outside Dia. (In.)
5.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1264
Zoro #
G3324917
UPC #
697950057064
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.3333
Face Width (In.)
0.75
Outside Dia. (In.)
5.5
Hub Dia. (In.)
2.75
Set Screw Size
NONE
Storage Length
5.5
Storage Width
5.5
Length through Bore
1.5
Storage Height
1.5

Details

Pitch
12
Material
Steel
Keyway
NONE
Weight
5.74
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.75
Number Of Teeth
64
Gear Type
B
Max. Bore
1.75
Bore Type
Reboreable
Set Screw Location
NONE
Class
6
Min. Bore
0.75
Enlarged OD With Special Tooth Form
NO
Hub Style
B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.