Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S1266

  • Mfr # S1266

  • Zoro # G3337042


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
5.4999
Face Width (In.)
0.75
Outside Dia. (In.)
5.6666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1266
Zoro #
G3337042
UPC #
697950057071
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
5.4999
Face Width (In.)
0.75
Outside Dia. (In.)
5.6666
Hub Dia. (In.)
2.75
Storage Length
5.6666
Storage Width
5.6666
Set Screw Size
NONE
Length through Bore
1.5
Storage Height
1.5

Details

Pitch
12
Material
Steel
Weight
6.02
Hub Projection (In.)
0.75
Pressure Angle (Deg.)
14.5
Keyway
NONE
Number Of Teeth
66
Set Screw Location
NONE
Gear Type
B
Bore Type
Reboreable
Enlarged OD With Special Tooth Form
NO
Min. Bore
0.75
Class
6
Hub Style
B
Max. Bore
1.75

Description

This MARTIN SPROCKET & GEAR brand Gear Spur is made of steel and has a weight of 6.02. It has a pitch of 12, a pitch diameter of 5.4999 inches, a face width of 0.75 inches, an outside diameter of 5.6666 inches, a pressure angle of 14.5 degrees, a number of teeth of 66, a gear type of B, a bore type of reboreable, a storage length of 5.6666 inches, a storage width of 5.6666 inches, a length through bore of 1.5 inches, a hub style of B, a storage height of 1.5 inches, a minimum bore of 0.75 inches, and a maximum bore of 1.75 inches. It has no keyway, set screw location, set screw size, or enlarged OD with special tooth form.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.